End Mill, Carbide, 3/8, 4 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G0551871| Mfr #: M33522

$24.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0551871 Mfr #: M33522
Finish: UncoatedNumber of Flutes: 4
Helix Angle: 30 DegreesEnd Mill Material: Carbide
List Number: CG-4Single End/Double End: Single End
Steel (P) Compatibility: YesEnd Mill Style: Square
End Mill Cutting Type: CenterStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesDimension Type: Fractional Inch
Grade: General PurposeCutting Direction: Right Hand
List Number: CG-4Number of Flutes: 4
Finish: UncoatedMilling Dia.: 3/8"
Length of Cut: 7/8"Shank Dia.: 3/8"
Overall Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Difficult Machining/Roughing Cuts

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.