End Mill, Carbide, 5/16, 2 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G2319493| Mfr #: M30292

$63.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319493 Mfr #: M30292
End Mill Style: SquareDimension Type: Fractional Inch
Single End/Double End: Single EndEnd Mill Material: Carbide
Grade: High PerformanceCutting Direction: Right Hand
End Mill Cutting Type: CenterList Number: CA-2
Number of Flutes: 2Finish: Uncoated
Milling Dia.: 5/16"Helix Angle: 45 Degrees
Length of Cut: 1-1/8"Shank Dia.: 5/16"
Overall Length: 3"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 1 1/8 In, Overall Length 3 In, Rhc 45 Deg, Rhh 45 Deg, For Deep Pocketing And Contouring Applications In Non Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.