End Mill, 5/32" Dia, 9/16" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G0713422| Mfr #: M30951

$15.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713422 Mfr #: M30951
End Mill Style: SquareFinish: Uncoated
Dimension Type: Fractional InchList Number: CG-2
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Item: End MillNumber of Flutes: 2
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesOverall Length: 2"
Milling Dia.: 5/32"Length of Cut: 9/16"
Shank Dia.: 3/16"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 5/32 In, Shank Dia 3/16 In, Length of Cut 9/16 In, Overall Length 2 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Plunge Cutting, Peripheral Milling And Slotting Applications In Cast Irons, Non Ferrous Light Metals And Plastics

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.