End Mill, Carbide, 5/8, 2 FL, SGL Ball End

WIDIA METAL REMOVAL |Zoro #: G1762442|Mfr #: M30741

$111.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1762442 Mfr #: M30741
End Mill Style: Ball NoseFinish: Uncoated
Dimension Type: Fractional InchSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Carbide
Steel (P) Compatibility: YesItem: Ball End Mill
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesNumber of Flutes: 2
List Number: CG-2BMilling Dia.: 0.6250"
Length of Cut: 1-1/4"Shank Dia.: 5/8"
Overall Length: 3-1/2"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Contouring Operations, Plunge Cutting, Peripheral Milling And Slotting Applications In Cast Irons, Non Ferrous Light Metals And Plastics

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.