Ball End Mill, 5/8" Dia, Carbide

WIDIA METAL REMOVAL| Zoro #: G1913222| Mfr #: M33212

$194.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1913222 Mfr #: M33212
End Mill Style: Ball NoseFinish: Uncoated
Dimension Type: Fractional InchSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Carbide
Steel (P) Compatibility: YesItem: Ball End Mill
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
List Number: CG-4BMilling Dia.: 5/8"
Length of Cut: 1-1/4"Shank Dia.: 5/8"
Overall Length: 3-1/2"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Use In Profiling And Finishing Applications With Minimal Deflection And Good Wear Resistance For Excellent Size Control In Cast Iron, Steel And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.