End Mill, Carbide, 7/16, 2 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G0436152| Mfr #: M31061

$31.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436152 Mfr #: M31061
End Mill Style: SquareFinish: Uncoated
Dimension Type: Fractional InchList Number: CG-2
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Item: End MillNumber of Flutes: 2
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesMilling Dia.: 7/16"
Length of Cut: 1"Shank Dia.: 7/16"
Overall Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 7/16 In, Shank Dia 7/16 In, Length of Cut 1 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Multi-purpose Tool is for Plunge Cutting, Peripheral Milling and Slotting

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.