End Mill, Carbide, 7/16, 4 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G0642476| Mfr #: M33560

$37.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642476 Mfr #: M33560
End Mill Style: SquareFinish: Uncoated
Dimension Type: Fractional InchList Number: CG-4
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Item: End MillNumber of Flutes: 4
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesList Number: CG-4
Number of Flutes: 4Finish: Uncoated
Milling Dia.: 7/16"Length of Cut: 1"
Shank Dia.: 7/16"Overall Length: 2-3/4"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 7/16 In, Shank Dia 7/16 In, Length of Cut 1 In, Overall Length 2 3/4 In, Rhc 30 Deg, Rhh 30 Deg, For Difficult Machining/Roughing Cuts

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.