20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

End Mill, Carbide, 9/16, 2 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G2374093| Mfr #: M31100

$83.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374093 Mfr #: M31100
End Mill Style: SquareDimension Type: Fractional Inch
Helix Angle: 30 DegreesEnd Mill Material: Carbide
Steel (P) Compatibility: YesItem: -1
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesLength of Cut: 1-1/4"
List Number: CG-2Shank Dia.: 9/16"
Overall Length: 3-1/2"Number of Flutes: 2
Finish: UncoatedMilling Dia.: 9/16"
Single End/Double End: Single EndCountry of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 9/16 In, Shank Dia 9/16 In, Length of Cut 1 1/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Multi-purpose Tool is for Plunge Cutting, Peripheral Milling and Slotting

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.