End Mill, 1" Dia, 1-1/2" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G1694822| Mfr #: M34036

$460.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694822 Mfr #: M34036
End Mill Style: SquareDimension Type: Fractional Inch
List Number: CSF-6Single End/Double End: Single End
Helix Angle: 47.5 DegreesEnd Mill Material: Carbide
Item: End MillNumber of Flutes: 6
Grade: High PerformanceCutting Direction: Right Hand
End Mill Cutting Type: CenterFinish: TiAlN
Length of Cut: 1-1/2"Shank Dia.: 1"
Overall Length: 4"Milling Dia.: 1"
Country of Origin (subject to change): Israel

Product Description

End Mill, Standard, High Performance, Number of Flutes 6, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Light Peripheral Finishing Cuts With a Fine Finish To Workpiece

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.