20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

End Mill, Carbide, TiAlN, 3/4, 5 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G0525612| Mfr #: M33636

$307.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0525612 Mfr #: M33636
End Mill Style: SquareDimension Type: Fractional Inch
List Number: CS-5End Mill Application: Finishing
Single End/Double End: Single EndHelix Angle: 47.5 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Item: End MillNumber of Flutes: 5
Grade: High PerformanceStainless (M) Compatibility: Yes
Cutting Direction: Right HandSuper Alloy (S) Compatibility: Yes
End Mill Cutting Type: CenterFinish: TiAlN
Length of Cut: 1"Shank Dia.: 3/4"
Overall Length: 3"Milling Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 5, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 In, Overall Length 3 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Profiling And Finishing Operations

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.