Gift buying made easy: Shop Zoro.com Gift Certificates

End Mill, Carbide, TiAlN, 3/8, 6 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G2131044| Mfr #: M33916

$49.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131044 Mfr #: M33916
End Mill Style: SquareDimension Type: Fractional Inch
List Number: CSF-6Single End/Double End: Single End
Helix Angle: 47.5 DegreesEnd Mill Material: Carbide
Item: End MillNumber of Flutes: 6
Grade: High PerformanceCutting Direction: Right Hand
End Mill Cutting Type: CenterFinish: TiAlN
Milling Dia.: 3/8"Length of Cut: 7/8"
Shank Dia.: 3/8"Overall Length: 2-1/2"
Country of Origin (subject to change): Israel

Product Description

End Mill, Standard, High Performance, Number of Flutes 6, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Light Peripheral Finishing Cuts With a Fine Finish To Workpiece

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.