End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G2247165| Mfr #: M34926

$299.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247165 Mfr #: M34926
Finish: TiAlNDimension Type: Fractional Inch
End Mill Application: Roughing/FinishingSingle End/Double End: Single End
Helix Angle: 38 DegreesEnd Mill Material: Carbide
Steel (P) Compatibility: YesNumber of Flutes: 4
Grade: High PerformanceStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesItem: End Mill
List Number: CM-4SMilling Dia.: 5/8"
Length of Cut: 1-1/4"Shank Dia.: 5/8"
Overall Length: 3-1/2"End Mill Style: Square
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/4 In, Overall Length 3 1/2 In, Rhc 38 Deg, Rhh 38 Deg, Use As Both Rougher And Finisher For Lighter Cuts And Finishing Operations In a Wide Variety Of Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.