End Mill, Carbide, TiCN, 1/2, 2 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G0937736| Mfr #: M31185

$55.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937736 Mfr #: M31185
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
End Mill Material: CarbideCast Iron (K) Compatibility: Yes
Helix Angle: 30 DegreesEnd Mill Style: Square
End Mill Cutting Type: CenterFinish: Ticn
Single End/Double End: Single EndNumber of Flutes: 2
Cutting Direction: Right HandDimension Type: Fractional Inch
Grade: General PurposeList Number: CG-2
Milling Dia.: 1/2"Length of Cut: 1"
Shank Dia.: 1/2"Overall Length: 3"
Country of Origin (subject to change): United States

Product Description

End Mill, Grade General Purpose, List Number CG-2, Square End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/2 In., Number of Flutes 2, Single End, Length of Cut 1 In., Center End Mill Cutting Type, Overall Length 3 In., Finish TiCN, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews