End Mill, 1/2" Dia, 1" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G0586293| Mfr #: M31834

$92.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0586293 Mfr #: M31834
End Mill Style: SquareDimension Type: Fractional Inch
Single End/Double End: Single EndEnd Mill Material: Carbide
Item: End MillGrade: High Performance
Cutting Direction: Right HandEnd Mill Cutting Type: Center
List Number: CA-3Number of Flutes: 3
Finish: TiCNEnd Mill Application: Roughing
Non Ferrous (N) Compatibility: YesMilling Dia.: 1/2"
Helix Angle: 35 DegreesLength of Cut: 1"
Shank Dia.: 1/2"Overall Length: 3"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 35 Deg, Rhh 35 Deg, For High Volume Metal Removal Rates And Close Tolerance Slotting

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.