End Mill, Carbide, TiCN, 1/4, 3 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G0452496| Mfr #: M31765

$31.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0452496 Mfr #: M31765
Single End/Double End: Single EndGrade: High Performance
End Mill Cutting Type: CenterDimension Type: Fractional Inch
End Mill Style: SquareCutting Direction: Right Hand
End Mill Material: CarbideList Number: CA-3
Number of Flutes: 3Finish: Ticn
Non Ferrous (N) Compatibility: YesMilling Dia.: 1/4"
Helix Angle: 35 DegreesLength of Cut: 3/4"
Shank Dia.: 1/4"Overall Length: 2-1/2"
End Mill Application: RoughingCountry of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 35 Deg, Rhh 35 Deg, For High Volume Metal Removal Rates And Close Tolerance Slotting

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.