End Mill, Carbide, TiCN, 1/4, 4 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G1060692| Mfr #: M33064

$19.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060692 Mfr #: M33064
End Mill Style: SquareFinish: Ticn
Dimension Type: Fractional InchList Number: CG-4
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Number of Flutes: 4Grade: General Purpose
Stainless (M) Compatibility: YesCutting Direction: Right Hand
End Mill Cutting Type: CenterCast Iron (K) Compatibility: Yes
Length of Cut: 3/4"Shank Dia.: 1/4"
Overall Length: 2-1/2"Milling Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Difficult Machining/Roughing Cuts

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.