End Mill, 3/4" Dia, 2-1/4" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G1351287| Mfr #: M30265

$457.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1351287 Mfr #: M30265
End Mill Style: SquareDimension Type: Fractional Inch
Single End/Double End: Single EndEnd Mill Material: Carbide
Item: End MillGrade: High Performance
Cutting Direction: Right HandEnd Mill Cutting Type: Center
List Number: CA-2Number of Flutes: 2
Finish: TiCNMilling Dia.: 3/4"
Helix Angle: 45 DegreesLength of Cut: 2-1/4"
Shank Dia.: 3/4"Overall Length: 5"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 2 1/4 In, Overall Length 5 In, Rhc 45 Deg, Rhh 45 Deg, For Deep Pocketing And Contouring Applications In Non Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.