End Mill, Carbide, TiCN, 3/4, 3 FL, Sq End

WIDIA METAL REMOVAL |Zoro #: G0645617|Mfr #: M31874

$361.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0645617 Mfr #: M31874
End Mill Style: SquareDimension Type: Fractional Inch
Single End/Double End: Single EndEnd Mill Material: Carbide
Item: End MillGrade: High Performance
Cutting Direction: Right HandEnd Mill Cutting Type: Center
List Number: CA-3Number of Flutes: 3
Finish: TiCNEnd Mill Application: Roughing
Milling Dia.: 0.7500"Overall Length: 4"
Non Ferrous (N) Compatibility: YesHelix Angle: 35 Degrees
Length of Cut: 1-1/2"Shank Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 35 Deg, Rhh 35 Deg, For High Volume Metal Removal Rates And Close Tolerance Slotting

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.