JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

End Mill, Carbide, TiCN, 3/4, 4 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G2438861| Mfr #: M33264

$163.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2438861 Mfr #: M33264
Cutting Direction: Right HandEnd Mill Material: Carbide
Number of Flutes: 4Steel (P) Compatibility: Yes
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
End Mill Cutting Type: CenterGrade: General Purpose
Finish: TicnSingle End/Double End: Single End
List Number: CG-4End Mill Style: Square
Milling Dia.: 3/4"Length of Cut: 1-1/2"
Shank Dia.: 3/4"Overall Length: 4"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1-1/2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, For Difficult Machining/Roughing Cuts

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.