End Mill, Carbide, TiCN, 3/8, 2 FL, Sq End

WIDIA METAL REMOVAL |Zoro #: G2101504|Mfr #: M30175

$39.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101504 Mfr #: M30175
End Mill Style: SquareDimension Type: Fractional Inch
Single End/Double End: Single EndEnd Mill Material: Carbide
Item: End MillGrade: High Performance
Cutting Direction: Right HandEnd Mill Cutting Type: Center
List Number: CA-2Number of Flutes: 2
Finish: TiCNLength of Cut: 7/8"
Shank Dia.: 3/8"Overall Length: 2-1/2"
Milling Dia.: 0.3750"Helix Angle: 45 Degrees
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 45 Deg, Rhh 45 Deg, For Deep Pocketing And Contouring Applications In Non Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.