20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

End Mill, Carbide, TiCN, 3/8, 5 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G2109441| Mfr #: M33625

$44.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109441 Mfr #: M33625
End Mill Style: SquareDimension Type: Fractional Inch
List Number: CS-5End Mill Application: Finishing
Single End/Double End: Single EndHelix Angle: 47.5 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Number of Flutes: 5Grade: High Performance
Stainless (M) Compatibility: YesCutting Direction: Right Hand
Super Alloy (S) Compatibility: YesEnd Mill Cutting Type: Center
Finish: TicnShank Dia.: 3/8"
Overall Length: 2-1/2"Milling Dia.: 3/8"
Length of Cut: 7/8"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 5, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Profiling And Finishing Operations

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.