End Mill, Carbide, TiCN, 5/16, 5 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G0785522| Mfr #: M33605

$37.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785522 Mfr #: M33605
End Mill Style: SquareDimension Type: Fractional Inch
List Number: CS-5End Mill Application: Finishing
Single End/Double End: Single EndHelix Angle: 47.5 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Item: End MillNumber of Flutes: 5
Grade: High PerformanceStainless (M) Compatibility: Yes
Cutting Direction: Right HandSuper Alloy (S) Compatibility: Yes
End Mill Cutting Type: CenterFinish: TiCN
Milling Dia.: 5/16"Length of Cut: 13/16"
Shank Dia.: 5/16"Overall Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 5, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 13/16 In, Overall Length 2 1/2 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Profiling And Finishing Operations

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.