End Mill, Carbide, TiCN, 5/8, 4 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G1409353| Mfr #: M33235

$145.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Ticn
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1409353 Mfr #: M33235
End Mill Style: SquareSteel (P) Compatibility: Yes
Cutting Direction: Right HandDimension Type: Fractional Inch
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
Stainless (M) Compatibility: YesSingle End/Double End: Single End
Helix Angle: 30 DegreesGrade: General Purpose
End Mill Material: CarbideFinish: Ticn
End Mill Cutting Type: CenterList Number: CG-4
Milling Dia.: 5/8"Length of Cut: 1-1/4"
Shank Dia.: 5/8"Overall Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1-1/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Difficult Machining/Roughing Cuts

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews