20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

End Mill, Carbide, TiCN, 5/8, 6 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G1204165| Mfr #: M33915

$297.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204165 Mfr #: M33915
End Mill Style: SquareDimension Type: Fractional Inch
List Number: CSF-6Single End/Double End: Single End
Helix Angle: 47.5 DegreesEnd Mill Material: Carbide
Item: End MillNumber of Flutes: 6
Grade: High PerformanceCutting Direction: Right Hand
End Mill Cutting Type: CenterFinish: TiCN
Milling Dia.: 5/8"Length of Cut: 1-1/4"
Shank Dia.: 5/8"Overall Length: 3-1/2"
Country of Origin (subject to change): Israel

Product Description

End Mill, Standard, High Performance, Number of Flutes 6, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/4 In, Overall Length 3 1/2 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Light Peripheral Finishing Cuts With a Fine Finish To Workpiece

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.