End Mill, Roughing, Carbide, 1/2, 3 FL, Sq

WIDIA METAL REMOVAL |Zoro #: G1425173|Mfr #: M32402

$83.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1425173 Mfr #: M32402
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
End Mill Material: CarbideItem: End Mill
Grade: High PerformanceCutting Direction: Right Hand
End Mill Cutting Type: CenterList Number: CRA
Number of Flutes: 3Finish: Uncoated
Milling Dia.: 0.5000"Helix Angle: 42 Degrees
Length of Cut: 1"Shank Dia.: 1/2"
Overall Length: 3"Country of Origin (subject to change): Israel

Product Description

End Mill, Roughing, Coarse Pitch, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 42 Deg, Rhh 42 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.