End Mill, Roughing, Carbide, 1/4, 3 FL, Sq

WIDIA METAL REMOVAL| Zoro #: G0645084| Mfr #: M32392

$87.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0645084 Mfr #: M32392
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
End Mill Material: CarbideGrade: High Performance
Cutting Direction: Right HandEnd Mill Cutting Type: Center
List Number: CRANumber of Flutes: 3
Finish: UncoatedShank Dia.: 1/4"
Overall Length: 2-1/2"Milling Dia.: 1/4"
Helix Angle: 42 DegreesLength of Cut: 3/4"
Country of Origin (subject to change): Israel

Product Description

End Mill, Roughing, Coarse Pitch, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 42 Deg, Rhh 42 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.