End Mill, 3/4" Dia, 1-1/2" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G1872491| Mfr #: M32420

$173.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872491 Mfr #: M32420
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
End Mill Material: CarbideItem: End Mill
Grade: High PerformanceCutting Direction: Right Hand
End Mill Cutting Type: CenterList Number: CRA
Number of Flutes: 3Finish: Uncoated
Milling Dia.: 3/4"Helix Angle: 42 Degrees
Length of Cut: 1-1/2"Shank Dia.: 3/4"
Overall Length: 4"Country of Origin (subject to change): Israel

Product Description

End Mill, Roughing, Coarse Pitch, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 42 Deg, Rhh 42 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.