End Mill, Roughing, Carbide, TiCN, 5/16, 3 FL

WIDIA METAL REMOVAL| Zoro #: G0998916| Mfr #: M31914

$61.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0998916 Mfr #: M31914
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
End Mill Material: CarbideItem: End Mill
Grade: High PerformanceCutting Direction: Right Hand
End Mill Cutting Type: CenterList Number: CRA
Number of Flutes: 3Finish: TiCN
Helix Angle: 42 DegreesLength of Cut: 3/4"
Shank Dia.: 5/16"Overall Length: 2-1/2"
Milling Dia.: 5/16"Country of Origin (subject to change): Israel

Product Description

End Mill, Roughing, Coarse Pitch, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 42 Deg, Rhh 42 Deg, For Profiling, Plunging And Ramping Roughing Operations In a Wide Range of Hard Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.