20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

End Mill, TiAlN, 1 In, 4 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G1880767| Mfr #: M34516

$262.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880767 Mfr #: M34516
Finish: TiAlNDimension Type: Fractional Inch
End Mill Application: Roughing/FinishingSingle End/Double End: Single End
Helix Angle: 38 DegreesEnd Mill Material: Carbide
Steel (P) Compatibility: YesNumber of Flutes: 4
Grade: High PerformanceStainless (M) Compatibility: Yes
End Mill Cutting Type: CenterCutting Direction: Right Hand
Cast Iron (K) Compatibility: YesItem: Corner Radius End Mill
List Number: CM-4End Mill Style: Corner Radius
Milling Dia.: 1"Length of Cut: 1-1/2"
Shank Dia.: 1"Overall Length: 4"
Corner Radius: 0.020"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 38 Deg, Rhh 38 Deg, Radius 0.020 In, Use As Both Rougher and Finisher For Heavier Cuts In a Wide Variety Of Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.