End Mill, TiAlN, 1/2, 4 FL, Corner Radius

WIDIA METAL REMOVAL |Zoro #: G2450445|Mfr #: M34466

$172.17 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2450445 Mfr #: M34466
Finish: TiAlNDimension Type: Fractional Inch
End Mill Application: Roughing/FinishingSingle End/Double End: Single End
Helix Angle: 38 DegreesEnd Mill Material: Carbide
Steel (P) Compatibility: YesNumber of Flutes: 4
Grade: High PerformanceStainless (M) Compatibility: Yes
End Mill Cutting Type: CenterCutting Direction: Right Hand
Cast Iron (K) Compatibility: YesItem: Corner Radius End Mill
List Number: CM-4Corner Radius: 0.020"
End Mill Style: Corner RadiusMilling Dia.: 0.5000"
Length of Cut: 1-1/4"Shank Dia.: 1/2"
Overall Length: 3"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 In, Rhc 38 Deg, Rhh 38 Deg, Radius 0.020 In, Use As Both Rougher and Finisher For Heavier Cuts In a Wide Variety Of Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.