End Mill, TiAlN, 1/4, 4 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G1778761| Mfr #: M34406

$21.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: TiALN
Item: Corner Radius End Mill
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1778761 Mfr #: M34406
Grade: High PerformanceEnd Mill Application: Roughing/Finishing
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
Single End/Double End: Single EndFinish: TiALN
End Mill Cutting Type: CenterStainless (M) Compatibility: Yes
Cutting Direction: Right HandDimension Type: Fractional Inch
Helix Angle: 38 DegreesSteel (P) Compatibility: Yes
End Mill Material: CarbideItem: Corner Radius End Mill
List Number: CM-4Milling Dia.: 1/4"
End Mill Style: Corner RadiusLength of Cut: 3/8"
Shank Dia.: 1/4"Overall Length: 2"
Corner Radius: 0.016"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/8 In, Overall Length 2 In, Rhc 38 Deg, Rhh 38 Deg, Radius 0.016 In, Use As Both Rougher and Finisher For Heavier Cuts In a Wide Variety Of Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews