End Mill, TiAlN, 3/4, 4 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G1391643| Mfr #: M34496

$203.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391643 Mfr #: M34496
Finish: TiAlNDimension Type: Fractional Inch
End Mill Application: Roughing/FinishingSingle End/Double End: Single End
Helix Angle: 38 DegreesEnd Mill Material: Carbide
Steel (P) Compatibility: YesNumber of Flutes: 4
Grade: High PerformanceStainless (M) Compatibility: Yes
End Mill Cutting Type: CenterCutting Direction: Right Hand
Cast Iron (K) Compatibility: YesItem: Corner Radius End Mill
List Number: CM-4Shank Dia.: 3/4"
Overall Length: 3-1/2"Corner Radius: 0.020"
End Mill Style: Corner RadiusMilling Dia.: 3/4"
Length of Cut: 7/8"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 7/8 In, Overall Length 3 1/2 In, Rhc 38 Deg, Rhh 38 Deg, Radius 0.020 In, Use As Both Rougher and Finisher For Heavier Cuts In a Wide Variety Of Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.