JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

End Mill, TiAlN, 5/16, 4 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G1686702| Mfr #: M34426

$42.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686702 Mfr #: M34426
End Mill Application: Roughing/FinishingDimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Material: Carbide
Number of Flutes: 4Steel (P) Compatibility: Yes
Helix Angle: 38 DegreesCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesEnd Mill Cutting Type: Center
Grade: High PerformanceFinish: TiALN
Single End/Double End: Single EndItem: Corner Radius End Mill
List Number: CM-4End Mill Style: Corner Radius
Milling Dia.: 5/16"Length of Cut: 3/4"
Shank Dia.: 5/16"Overall Length: 2-1/2"
Corner Radius: 0.016"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 38 Deg, Rhh 38 Deg, Radius 0.016 In, Use As Both Rougher and Finisher For Heavier Cuts In a Wide Variety Of Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.