End Mill, TiCN, 1/4, 3 FL, Corner Radius

WIDIA METAL REMOVAL |Zoro #: G0535482|Mfr #: M32054

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0535482 Mfr #: M32054
End Mill Style: Corner RadiusDimension Type: Fractional Inch
List Number: CS-3End Mill Application: Roughing
Single End/Double End: Single EndEnd Mill Material: Carbide
Helix Angle: 30 DegreesSuper Alloy (S) Compatibility: Yes
Steel (P) Compatibility: YesItem: Corner Radius End Mill
Number of Flutes: 3Grade: High Performance
Stainless (M) Compatibility: YesCutting Direction: Right Hand
End Mill Cutting Type: CenterFinish: TiCN
Shank Dia.: 1/4"Overall Length: 2-1/2"
Milling Dia.: 0.2500"Corner Radius: 0.020"
Length of Cut: 3/4"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Radius 0.020 In, For Slotting And Roughing Operations

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.