End Mill, TiCN, 5/8, 3 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G2241443| Mfr #: M32134

$172.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241443 Mfr #: M32134
End Mill Style: Corner RadiusDimension Type: Fractional Inch
List Number: CS-3End Mill Application: Roughing
Single End/Double End: Single EndEnd Mill Material: Carbide
Helix Angle: 30 DegreesSuper Alloy (S) Compatibility: Yes
Steel (P) Compatibility: YesItem: Corner Radius End Mill
Number of Flutes: 3Grade: High Performance
Stainless (M) Compatibility: YesCutting Direction: Right Hand
End Mill Cutting Type: CenterFinish: TiCN
Milling Dia.: 5/8"Corner Radius: 0.035"
Length of Cut: 1-1/4"Shank Dia.: 5/8"
Overall Length: 3-1/2"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Radius 0.035 In, For Slotting And Roughing Operations

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.