Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Jobber Drill, 1/16 In, Carbide, 118 Deg

WIDIA METAL REMOVAL | Zoro #: G0915275 | Mfr #: M43177

$ 13.99 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Drill Bit Dimension Type: Fractional Inch
  • Application: For Cast Iron And Non-Ferrous Materials
  • Drill Bit Size: 1/16"
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0915275 Mfr #: M43177
Drill Bit Dimension Type: Fractional Inch Application: For Cast Iron And Non-Ferrous Materials
Drill Bit Size: 1/16" Grade: General Purpose
Overall Length: 1-1/2" Flute Length: 7/8"
Point Type: Conventional Point Drill Bit Point Angle: 118 Degrees
List Number: DGJ Flute Type: Spiral
Item: Jobber Drill Bit Shank Dia.: 1/16"
Drill Bit Material: Solid Carbide Drill Bit Grouping: Drill Bit
Coolant Through: No Decimal Equivalent: 0.0625
Drill Bit Finish: Uncoated Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Overall Length 1-1/2 In., Grade General Purpose, Shank Dia. 1/16 In., Flute Length 7/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Reviews