SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 1/2 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1014124| Mfr #: M43303

$120.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014124 Mfr #: M43303
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 1/2"
Flute Length: 3"Decimal Equivalent: 0.5000
Coolant Through: NoGrade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 4-3/4"
Drill Bit Point Angle: 118 DegreesApplication: For Cast Iron And Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/2"List Number: DGJ
Drill Bit Finish: UncoatedCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-3/4 In., Shank Dia. 1/2 In., Flute Length 3 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews