Jobber Drill, 13/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1737994| Mfr #: M43239

$25.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G1737994 Mfr #: M43239
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 13/64"
Flute Length: 1-3/4"Decimal Equivalent: 0.2031
Coolant Through: NoGrade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 3"
Drill Bit Point Angle: 118 DegreesApplication: For Cast Iron And Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 13/64"List Number: DGJ
Drill Bit Finish: UncoatedCountry of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3 In., Shank Dia. 13/64 In., Flute Length 1-3/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.