KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 17/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G2021266| Mfr #: M43258

$42.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 3-1/2"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021266 Mfr #: M43258
Coolant Through: NoOverall Length: 3-1/2"
Point Type: Conventional PointShank Dia.: 17/64"
List Number: DGJDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 17/64"Drill Bit Finish: Uncoated
Item: Jobber Drill BitDecimal Equivalent: 0.2656
Application: For Cast Iron And Non-Ferrous MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 2-1/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-1/2 In., Shank Dia. 17/64 In., Flute Length 2-1/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews