BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, 1/8 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G2412051| Mfr #: M43206

$21.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-1/4"List Number: DGJDrill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412051 Mfr #: M43206
Flute Length: 1-1/4"List Number: DGJ
Drill Bit Material: Solid CarbideOverall Length: 2-1/4"
Drill Bit Size: 1/8"Point Type: Conventional Point
Decimal Equivalent: 0.1250Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: UncoatedItem: Jobber Drill Bit
Drill Bit Grouping: Drill BitGrade: General Purpose
Coolant Through: NoShank Dia.: 1/8"
Flute Type: SpiralApplication: For Cast Iron And Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Overall Length 2-1/4 In., Grade General Purpose, Shank Dia. 1/8 In., Flute Length 1-1/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews