DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Jobber Drill, 19/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0475203| Mfr #: M43268

$36.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0475203 Mfr #: M43268
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Grouping: Drill BitDrill Bit Finish: Uncoated
Item: Jobber Drill BitDrill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Flute Length: 2-3/8"Drill Bit Size: 19/64"
Shank Dia.: 19/64"Overall Length: 4-3/8"
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-3/8 In., Shank Dia. 19/64 In., Flute Length 2-3/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews