KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 21/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1096042| Mfr #: M43274

$34.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4"
Drill Bit Point Angle: 118 Degrees
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096042 Mfr #: M43274
Overall Length: 4"Drill Bit Point Angle: 118 Degrees
Grade: General PurposeDrill Bit Size: 21/64"
Flute Type: SpiralDrill Bit Material: Solid Carbide
Flute Length: 3-5/16"Drill Bit Dimension Type: Fractional Inch
Coolant Through: NoDrill Bit Finish: Uncoated
Item: Jobber Drill BitDecimal Equivalent: 0.3281
Point Type: Conventional PointShank Dia.: 21/64"
Application: For Cast Iron And Non-Ferrous MaterialsDrill Bit Grouping: Drill Bit
List Number: DGJCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4 In., Shank Dia. 21/64 In., Flute Length 3-5/16 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews