DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill, 23/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1263001| Mfr #: M43282

$62.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263001 Mfr #: M43282
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 23/64"
Flute Length: 2-1/2"Decimal Equivalent: 0.3594
Coolant Through: NoGrade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 4"
Drill Bit Point Angle: 118 DegreesApplication: For Cast Iron And Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 23/64"List Number: DGJ
Drill Bit Finish: UncoatedCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Overall Length 4 In., Grade General Purpose, Shank Dia. 23/64 In., Flute Length 2-1/2 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews