Jobber Drill, 27/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1729515| Mfr #: M43295

$89.09 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: For Cast Iron And Non-Ferrous Materials
Decimal Equivalent: 0.4219
Item: Jobber Drill Bit

Technical Specifications

Zoro #: G1729515 Mfr #: M43295
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Uncoated
Flute Type: SpiralDrill Bit Material: Solid Carbide
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Flute Length: 2-7/8"Drill Bit Size: 27/64"
Shank Dia.: 27/64"Overall Length: 4-1/2"
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/2 In., Shank Dia. 27/64 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews