20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Jobber Drill, 29/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1499005| Mfr #: M43299

$74.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499005 Mfr #: M43299
Flute Type: SpiralDrill Bit Finish: Uncoated
Drill Bit Point Angle: 118 DegreesItem: Jobber Drill Bit
Drill Bit Material: Solid CarbideDrill Bit Grouping: Drill Bit
Shank Dia.: 29/64"Overall Length: 5-5/8"
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Flute Length: 4-3/16"Drill Bit Size: 29/64"
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-5/8 In., Shank Dia. 29/64 In., Flute Length 4-3/16 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews