KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 3/16 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1354945| Mfr #: M43231

$22.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 2-3/4"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354945 Mfr #: M43231
Coolant Through: NoOverall Length: 2-3/4"
Point Type: Conventional PointShank Dia.: 3/16"
List Number: DGJDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 3/16"Drill Bit Finish: Uncoated
Item: Jobber Drill BitDecimal Equivalent: 0.1875
Application: For Cast Iron And Non-Ferrous MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 2-15/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-3/4 In., Shank Dia. 3/16 In., Flute Length 2-15/16 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews