DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Jobber Drill, 31/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0890276| Mfr #: M43302

$98.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890276 Mfr #: M43302
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Grouping: Drill BitDrill Bit Finish: Uncoated
Item: Jobber Drill BitDrill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Flute Length: 4-3/8"Drill Bit Size: 31/64"
Shank Dia.: 31/64"Overall Length: 4-3/4"
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-3/4 In., Shank Dia. 31/64 In., Flute Length 4-3/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews