SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 3/32 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1703895| Mfr #: M43191

$13.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703895 Mfr #: M43191
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 3/32"
Flute Length: 1-1/4"Decimal Equivalent: 0.0938
Coolant Through: NoGrade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 2"
Drill Bit Point Angle: 118 DegreesApplication: For Cast Iron And Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 3/32"List Number: DGJ
Drill Bit Finish: UncoatedCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Overall Length 2 In., Grade General Purpose, Shank Dia. 3/32 In., Flute Length 1-1/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews