KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 5/32 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0865602| Mfr #: M43217

$19.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Decimal Equivalent: 0.1562
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865602 Mfr #: M43217
Point Type: Conventional PointFlute Type: Spiral
Decimal Equivalent: 0.1562Overall Length: 2-1/2"
Flute Length: 1-3/8"Grade: General Purpose
Application: For Cast Iron And Non-Ferrous MaterialsShank Dia.: 5/32"
Drill Bit Size: 5/32"Drill Bit Material: Solid Carbide
Drill Bit Finish: UncoatedCoolant Through: No
Item: Jobber Drill BitList Number: DGJ
Drill Bit Dimension Type: Fractional InchDrill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-1/2 In., Shank Dia. 5/32 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews