PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill, 9/64 In, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1475975| Mfr #: M43211

$17.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"Drill Bit Finish: UncoatedDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475975 Mfr #: M43211
Overall Length: 2-1/2"Drill Bit Finish: Uncoated
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Fractional Inch
Flute Length: 1-3/8"Flute Type: Spiral
Decimal Equivalent: 0.1406Application: For Cast Iron And Non-Ferrous Materials
Shank Dia.: 9/64"Coolant Through: No
Item: Jobber Drill BitPoint Type: Conventional Point
Drill Bit Size: 9/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: Solid CarbideList Number: DGJ
Grade: General PurposeCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Overall Length 2-1/2 In., Grade General Purpose, Shank Dia. 9/64 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews